Motion
6410-24-16-O-SS

BRENNAN INDUSTRIES INC
6410-24-16-O-SS

6410-24-16-O-SS
MI ITEM #02481482
MFR #6410-24-16-O-SS
Price$616.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-24-16-O-SS

6410-24-16-O-SS
MI ITEM #02481482
MFR #6410-24-16-O-SS

Mfr description
6410-24-16-O-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.38/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Size Type
    1 ORB
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Size Type
    1-1/2 ORB
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1 in Female O-Ring Boss x 1-1/2 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)