Overview
Mfr description
6410-32-24-O-SS
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale O-Ring Boss
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- End 1 Size1-1/2 in, 2 in
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/2 in, 2 in
- End 1 Size Type1-1/2 ORB
- End 2 Thread(SAE) 2-1/2–12
- End 2 Size Type2 ORB
- MaterialStainless Steel
- Weight1.50 lbs
- Description Keyword1-1/2 in Female O-Ring Boss x 2 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data