Specifications
Dimensions
- End 1 Size3/16 in
- End 2 Size3/16 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread3/8-24 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread3/8-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series6500
Overview
Mfr description
6500-03-03-SS