Motion
6500-32-32-SS
6500-32-32-SS
MI ITEM #02481503
MFR #6500-32-32-SS
Your Price$1,956.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-32-32-SS
MI ITEM #02481503
MFR #6500-32-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,956.43/each(List $2,934.65)

Overview

Mfr description
6500-32-32-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 2 Size Type
    2 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    2 in Female JIC 37° Flare Swivel x 2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text