Motion
6501-24-24-SS
6501-24-24-SS
MI ITEM #02481512
MFR #6501-24-24-SS
List Price$1,354.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-24-24-SS
MI ITEM #02481512
MFR #6501-24-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,354.47/each for your price

Overview

Mfr description
6501-24-24-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPTF
  • Material
    Stainless Steel
  • Weight
    2.44 lbs
  • Description Keyword
    1-1/2 in Female JIC 37° Flare Swivel x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text