Overview
Mfr description
6503-08-10-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Female Pipe
- End 1 Size1/2 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 7/8-14 UNF
- End 2 StyleFemale JIC Swivel, Female Pipe
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPTF, 7/8-14 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6503
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data