Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Thread1-1/16-12 UN, 1/2-14 NPTF
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Thread1-1/16-12 UN, 1/2-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6505
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)