Motion
6505-12-10-SS
MP-FJS Straight
MI ITEM #02481528
MFR #6505-12-10-SS
Price$355.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP-FJS Straight
MI ITEM #02481528
MFR #6505-12-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$355.36/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Size Type
    3/4 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6505

Overview

Mfr description
6505-12-10-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text