Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Female Pipe
- End 1 Thread1/8-27 NPTF, 7/16-20 UNF
- End 2 StyleFemale JIC Swivel, Female Pipe
- End 2 Thread1/8-27 NPTF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6506
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)