Motion
6506-12-16
FP-FJS Straight
MI ITEM #02481540
MFR #6506-12-16
Your Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FP-FJS Straight
MI ITEM #02481540
MFR #6506-12-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.79/each(List $61.81)

Overview

Mfr description
6506-12-16

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 JIC 37°, 3/4 NPTF
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 JIC 37°, 3/4 NPTF
  • Material
    Steel
  • Weight
    0.51 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 1 in Female JIC 37° Flare Swivel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6506
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text