Motion
6801-16-10-NWO-SS

BRENNAN INDUSTRIES INC
6801-16-10-NWO-SS

6801-16-10-NWO-SS
MI ITEM #02481572
MFR #6801-16-10-NWO-SS
List Price$600.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-16-10-NWO-SS

6801-16-10-NWO-SS
MI ITEM #02481572
MFR #6801-16-10-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$600.09/each for your price

Overview

Mfr description
6801-16-10-NWO-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1 in, 5/8 in
  • End 1 Size Type
    1 JIC 37°, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    1 JIC 37°, 5/8 ORB
  • Material
    Stainless Steel
  • Description Keyword
    1 in Male JIC 37° Flare x 5/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text