Overview
Mfr description
6802-10-10-NWO-SS
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/8-14 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data