Motion
6804-16-16-16-NWO-SS

BRENNAN INDUSTRIES INC
6804-16-16-16-NWO-SS

Tee - 1 in Male JIC 37° Flare x 1 in Male Adjustable O-Ring Boss x 1 in Male JIC 37° Flare
Mi Item #02481629
MFR #6804-16-16-16-NWO-SS
Price$544.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6804-16-16-16-NWO-SS

Tee - 1 in Male JIC 37° Flare x 1 in Male Adjustable O-Ring Boss x 1 in Male JIC 37° Flare
Mi Item #02481629
MFR #6804-16-16-16-NWO-SS

Mfr description
6804-16-16-16-NWO-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.96/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    1-5/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)