Overview
Mfr description
6804-20-20-20-NWO-SS
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- MaterialStainless Steel
- End 3 Size1-1/4 in
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Thread1-5/8-12 UN
- End 4 StyleNot Applicable
- Series6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data