Overview
Mfr description
7000-04-06 MJ-MBSPT STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF, R - 3/8-19
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF, R - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7000
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data