Motion
7000-06-02
7000-06-02 MJ-MBSPT STRAIGHT
MI ITEM #02481654
MFR #7000-06-02
List Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-06-02 MJ-MBSPT STRAIGHT
MI ITEM #02481654
MFR #7000-06-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.36/each for your price

Overview

Mfr description
7000-06-02 MJ-MBSPT STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1/8-28
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • End 1 Size
    1/8 in, 3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    1/8 in, 3/8 in
  • End 1 Size Type
    1/8 BSPT, 3/8 JIC 37°
  • End 2 Thread
    (BSPT) 1/8–28
  • End 2 Size Type
    1/8 BSPT, 3/8 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/8 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    31.5
  • Hex Body
    16.0
  • Series
    7000
  • Thread Depth
    7.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text