Motion
7000-06-08
Straight Adapter - 3/8 in Male JIC 37° Flare x 1/2 in Male British Standard Pipe Taper
Mi Item #02481656
MFR #7000-06-08
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male JIC 37° Flare x 1/2 in Male British Standard Pipe Taper
Mi Item #02481656
MFR #7000-06-08

Mfr description
7000-06-08 MJ-MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.49/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 BSPT, 3/8 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPT, 3/8 JIC 37°
  • Hex Body
    22.0
  • Overall Length
    41.0
  • Thread Depth
    7.0
  • Thread Size 2
    1/2-14
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)