Motion
7000-16-12
7000-16-12 MJ-MBSPT STRAIGHT
MI ITEM #02481661
MFR #7000-16-12
Your Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-16-12 MJ-MBSPT STRAIGHT
MI ITEM #02481661
MFR #7000-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.26/each(List $45.91)

Overview

Mfr description
7000-16-12 MJ-MBSPT STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 JIC 37°, 3/4 BSPT
  • End 2 Thread
    (BSPT) 3/4–14
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    53.6
  • Hex Body
    35.0
  • Series
    7000
  • Thread Depth
    21.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text