Motion
7002-10-16
7002-10-16 MJ-MBSPP STRAIGHT
MI ITEM #02481669
MFR #7002-10-16
Your Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-10-16 MJ-MBSPP STRAIGHT
MI ITEM #02481669
MFR #7002-10-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.85/each(List $32.91)

Overview

Mfr description
7002-10-16 MJ-MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1-11
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 5/8 in
  • End 1 Size Type
    1 BSPP, 5/8 JIC 37°
  • End 2 Thread
    (BSPP) 1–11
  • End 2 Size Type
    1 BSPP, 5/8 JIC 37°
  • Material
    Steel
  • Weight
    0.44 lbs
  • Description Keyword
    5/8 in Male JIC 37° Flare x 1 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    53.0
  • Hex Body
    41.0
  • Series
    7002
  • Thread Depth
    12.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text