Motion
7002-20-12
7002-20-12 MJ-MBSPP STRAIGHT
MI ITEM #02481672
MFR #7002-20-12
Your Price$75.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-20-12 MJ-MBSPP STRAIGHT
MI ITEM #02481672
MFR #7002-20-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.99/each(List $104.87)

Overview

Mfr description
7002-20-12 MJ-MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    1-1/4 in, 3/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1-1/4 in, 3/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 3/4 BSPP
  • End 2 Thread
    (BSPP) 3/4–14
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    55.5
  • Hex Body
    46.0
  • Series
    7002
  • Thread Depth
    27.4
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text