Motion
7003-08-06
7003-08-06 MJ-FBSPP STRAIGHT
MI ITEM #02481677
MFR #7003-08-06
Your Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7003-08-06 MJ-FBSPP STRAIGHT
MI ITEM #02481677
MFR #7003-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.59/each(List $33.94)

Overview

Mfr description
7003-08-06 MJ-FBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/8-19
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    3/4-16 UNF, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    39.6
  • Hex Body
    22.0
  • Series
    7003
  • Thread Depth
    9.93
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text