Motion
7004-08-06
MJ-FBSPPS Strt
MI ITEM #02481687
MFR #7004-08-06
Your Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-FBSPPS Strt
MI ITEM #02481687
MFR #7004-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.86/each(List $26.03)

Overview

Mfr description
7004-08-06

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/8-19
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    (BSPP) 3/8–19
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    3/8 BSPP
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Steel
  • Weight
    0.17 lbs
  • Description Keyword
    3/8 in Female British Standard Pipe Parallel Swivel x 1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    42.3
  • Hex Body
    22.0
  • Series
    7004
  • Thread Depth
    9.93
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text