Motion
7005-20-L35-45
7005-20-L35-45 MJ-MBT STRT
Mi Item #02481696
MFR #7005-20-L35-45
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-20-L35-45 MJ-MBT STRT
Mi Item #02481696
MFR #7005-20-L35-45

Mfr description
7005-20-L35-45 MJ-MBT STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.27/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 35 mm
  • End 1 Size Type
    1-1/4 JIC 37°, M35
  • End 2 Size
    1-1/4 in, 35 mm
  • Hex Body
    46.0
  • Overall Length
    49.8
  • Thread Depth
    27.4
  • Thread Size 2
    M45X2.0
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 35 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male Metric
  • End 2 Thread
    M45 x 2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005_DIN LIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)