Specifications
Dimensions
- End 1 Size1-1/4 in, 38 mm
- End 2 Size1-1/4 in, 38 mm
Details
- Adapter TypeStraight
- End 1 StyleHeavy Metric (Dual Purpose), Male JIC
- End 1 Thread1-5/8-12 UN, M52X2.0
- End 2 StyleHeavy Metric (Dual Purpose), Male JIC
- End 2 Thread1-5/8-12 UN, M52X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005-S
Overview
Mfr description
7005-20-S38-52 MJ-MBT STRT