Motion
7007-06-L15-22
7007-06-L15-22 MJ-FMMS STRT
Mi Item #02481701
MFR #7007-06-L15-22
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-06-L15-22 MJ-FMMS STRT
Mi Item #02481701
MFR #7007-06-L15-22

Mfr description
7007-06-L15-22 MJ-FMMS STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 15 mm
  • End 1 Size Type
    M15 Swivel
  • End 2 Size
    3/8 in, 15 mm
  • End 2 Size Type
    3/8 JIC 37°
  • Hex Body
    22.0
  • Overall Length
    42.5
  • Thread Depth
    7.0
  • Thread Size 2
    M22X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Metric to JIC 37° Flare
  • Description Keyword
    15 mm Female Metric Swivel x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7007_DIN LIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)