Motion
7007-10-S12-20
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02481708
MFR #7007-10-S12-20
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02481708
MFR #7007-10-S12-20

Mfr description
7007-10-S12-20 MJ-FMMS STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 12 mm
  • End 2 Size
    5/8 in, 12 mm
  • Hex Body
    24.0
  • Overall Length
    46.5
  • Thread Depth
    12.3
  • Thread Size 2
    M20X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    7/8-14 UNF, M20X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    7/8-14 UNF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7007_DIN HEAVY
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)