Motion
7008-F-08-08
MJ-FJIS Strt
MI ITEM #02481709
MFR #7008-F-08-08
Your Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-FJIS Strt
MI ITEM #02481709
MFR #7008-F-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.83/each(List $39.78)

Overview

Mfr description
7008-F-08-08

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1/2-14
  • End 1 Style
    Female Japanese Industrial Standard 30° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIS to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIS
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Steel
  • Weight
    0.24 lbs
  • Description Keyword
    1/2 in Female Japanese Industrial Standard 30° Flare x 1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    43.5
  • Hex Body
    27.0
  • Series
    7008_F
  • Thread Depth
    9.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text