Motion
7032-02-04
Nipple - 1/8 in Male Pipe Rigid x 1/4 in Male British Standard Pipe Parallel
Mi Item #02481718
MFR #7032-02-04
Price$11.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - 1/8 in Male Pipe Rigid x 1/4 in Male British Standard Pipe Parallel
Mi Item #02481718
MFR #7032-02-04

Mfr description
7032-02-04 NIPPLE MP-MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.21/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/4 BSPP, 1/8 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP, 1/8 NPTF
  • Hex Body
    17.0
  • Overall Length
    28.0
  • Thread Depth
    4.8
  • Thread Size 2
    1/4-19
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to NPTF, NPTF to BSPP
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7032
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)