Overview
Mfr description
7032-06-08 NIPPLE MP-MBSPP
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/8-18 NPTF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/8-18 NPTF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7032
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data