Motion
7032-08-16
7032-08-16 NIPPLE MP-MBSPP
MI ITEM #02481727
MFR #7032-08-16
Your Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-08-16 NIPPLE MP-MBSPP
MI ITEM #02481727
MFR #7032-08-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.09/each(List $42.91)

Overview

Mfr description
7032-08-16 NIPPLE MP-MBSPP

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1 in, 1/2 in
  • End 1 Thread
    1/2-14 NPTF, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1 in, 1/2 in
  • End 2 Thread
    1/2-14 NPTF, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7032
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text