Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread3/4-14 NPTF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread3/4-14 NPTF, G - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7032
Overview
Mfr description
7032-12-08 NIPPLE MP-MBSPP