Motion
C2404-20-20-SS
USA Sealing Straight Adapter - 1-1/4 in Flareless Bite-Type x 1-1/4 in Male Pipe Rigid, Stainless Steel
Mi Item #02481772
MFR #C2404-20-20-SS
Price$671.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1-1/4 in Flareless Bite-Type x 1-1/4 in Male Pipe Rigid, Stainless Steel
Mi Item #02481772
MFR #C2404-20-20-SS

Mfr description
C2404-20-20-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.06/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Thread Size 2
    1-1/4-11-1/2 NPTF
  • Tube Size
    1-1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    SAE J514 Flareless Tube Male Connector
  • Description Keyword
    1-1/4 in Flareless Bite-Type x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    C2404-20-20-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    172.37 bar, 2500 psi
  • Shape
    Straight
  • Type
    Tube Male Connector
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)