Overview
Mfr description
C2501-12-08-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size3/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in
- End 2 Thread(NPTF) 1/2–14
- Both Ends Style/TypeCompression to Male NPTF
- MaterialStainless Steel
- Description Keyword3/4 in Flareless Bite-Type x 1/2 in Male Pipe Rigid
- Tube Size0.7500 in
- Connection TypeNPT / Compression
- Fitting MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data