Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeCompression Tee
- Description Keyword3/4 in Flareless Bite-Type (2 Sides) x 3/4 in Female Pipe Rigid
- End 1 StyleFlareless Bite-Type
- End 2 StyleFlareless Bite-Type
- End 3 StyleFemale Pipe Rigid
- End 3 Thread(NPTF) 3/4–14
- MaterialStainless Steel