Motion
C6400-06-04-O-SS

BRENNAN INDUSTRIES INC
C6400-06-04-O-SS

USA Sealing Straight Adapter - 3/8 in Flareless Bite-Type x 1/4 in Male O-Ring Boss, Stainless Steel
Mi Item #02481793
MFR #C6400-06-04-O-SS
Price$111.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C6400-06-04-O-SS

USA Sealing Straight Adapter - 3/8 in Flareless Bite-Type x 1/4 in Male O-Ring Boss, Stainless Steel
Mi Item #02481793
MFR #C6400-06-04-O-SS

Mfr description
C6400-06-04-O-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.28/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Connection Type
    ORB / Compression
  • Description Keyword
    3/8 in Flareless Bite-Type x 1/4 in Male O-Ring Boss
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/16–20
  • Fitting Material
    Stainless Steel
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)