Overview
Mfr description
C6400-06-08-O-SS
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size3/8 in
- End 2 StyleMale O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- Both Ends Style/TypeCompression to Male O-Ring Boss
- MaterialStainless Steel
- Description Keyword3/8 in Flareless Bite-Type x 1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data