Overview
Mfr description
C6801-06-04-NWO-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size3/8 in
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- Both Ends Style/TypeCompression to Compression
- MaterialStainless Steel
- Description Keyword3/8 in Flareless Bite-Type x 1/4 in Male Adjustable O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data