Overview
Mfr description
C6803-08-08-08-NWO-SS
Specifications
- Adapter TypeCompression Tee
- End 1 StyleFlareless Bite-Type
- End 1 Size1/2 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1/2 in
- End 3 StyleMale Adjustable O-Ring Boss
- MaterialStainless Steel
- Description Keyword1/2 in Flareless Bite-Type (2 Sides) x Male Adjustable O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data