Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 FFOR
- End 2 Size1 in
- End 2 Size Type1 in Bore
- Weight0.57 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Bore
- Both Ends Style/TypeFlat Face O-Ring to Bore
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1 in Bore
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-11/16–12
- End 2 StyleBore
- End 2 Thread1-7/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- SeriesFS0403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)