Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size1 in
- End 2 Size Type1 FFOR
- Weight0.46 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword3/4 in Female Flat Face O-Ring x 1 in Male Flat Face O-Ring
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-3/16-12 UN, 1-7/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2406
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)