Motion
FS6504-10-04
FFSS-MJ Strt
MI ITEM #02481850
MFR #FS6504-10-04
Your Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FFSS-MJ Strt
MI ITEM #02481850
MFR #FS6504-10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.88/each(List $46.75)

Overview

Mfr description
FS6504-10-04

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Flat Face O-Ring
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to JIC 37° Flare
  • End 1 Size
    1/4 in, 5/8 in
  • End 1 Thread
    1–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in, 5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 JIC 37°
  • Material
    Steel
  • Weight
    0.33 lbs
  • Description Keyword
    5/8 in Female Flat Face O-Ring x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text