Motion
FS6540-12-12-O
Straight Adapter - 3/4 in Female Flat Face O-Ring x 3/4 in Male O-Ring Boss, Steel
Mi Item #02481853
MFR #FS6540-12-12-O
Price$43.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female Flat Face O-Ring x 3/4 in Male O-Ring Boss, Steel
Mi Item #02481853
MFR #FS6540-12-12-O

Mfr description
FS6540-12-12-O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.26/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 ORB
  • Weight
    0.58 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    3/4 in Female Flat Face O-Ring x 3/4 in Male O-Ring Boss
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)