Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR
- End 2 Size1 in
- End 2 Size Type1 ORB
- Weight0.87 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss
- Description Keyword1 in Female Flat Face O-Ring x 1 in Male O-Ring Boss
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6540
Overview
Mfr description
FS6540-16-16-O