Specifications
Dimensions
- End 1 Size5/16 in
Details
- Adapter TypeNut
- End 1 StyleJIC Flareless Nut
- End 1 Thread1/2-20 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesV0318
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)