Motion
2705-06-06
2705-06-06 FP-MJ BLKHD STR
MI ITEM #02481879
MFR #2705-06-06
Your Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2705-06-06 FP-MJ BLKHD STR
MI ITEM #02481879
MFR #2705-06-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.21/each(List $16.34)

Overview

Mfr description
2705-06-06 FP-MJ BLKHD STR

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Steel
  • Weight
    0.21 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2705
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text