Motion
2651-06-06-06-06-FG

BRENNAN INDUSTRIES INC
2651-06-06-06-06-FG

Cross - 3/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #02481880
MFR #2651-06-06-06-06-FG
Your Price$68.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2651-06-06-06-06-FG

Cross - 3/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #02481880
MFR #2651-06-06-06-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.17/each(List $94.08)

Overview

Mfr description
2651-06-06-06-06-FG MJ-MP-MJ-MJ-CRO

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Size
    3/8 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 9/16–18
  • End 4 Size
    3/8 in
  • End 4 Style
    Male JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid x 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text