Motion
2651-12-12-12-12-FG

BRENNAN INDUSTRIES INC
2651-12-12-12-12-FG

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
Mi Item #02481881
MFR #2651-12-12-12-12-FG
Price$80.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2651-12-12-12-12-FG

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
Mi Item #02481881
MFR #2651-12-12-12-12-FG

Mfr description
2651-12-12-12-12-FG MJ-MP-MJ-MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.64/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • End 4 Size
    3/4 in
  • Weight
    0.74 lbs

Details

  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-1/16–12
  • End 4 Style
    Male JIC 37° Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)