Motion
2404-12-16-B
MJ-MP Straight
MI ITEM #02481925
MFR #2404-12-16-B
Price$58.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MP Straight
MI ITEM #02481925
MFR #2404-12-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.36/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 NPTF, 3/4 JIC 37°
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    1 NPTF, 3/4 JIC 37°
  • Weight
    0.39 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 1 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2404

Overview

Mfr description
2404-12-16-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text