Overview
Mfr description
2404-20-20-B
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data