Motion
2404-32-32-B
MJ-MP Straight
MI ITEM #02481929
MFR #2404-32-32-B
Your Price$495.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MP Straight
MI ITEM #02481929
MFR #2404-32-32-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$495.65/each(List $683.99)

Overview

Mfr description
2404-32-32-B

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°, 2 NPTF
  • End 2 Thread
    (NPTF) 2–11-1/2
  • End 2 Size Type
    2 JIC 37°, 2 NPTF
  • Material
    Brass
  • Weight
    0.01 lbs
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text